Cole-Parmer DLF-200 Ductless Vertical Laminar Flow Cabinet, 48"; 230 V/50 Hz

Representative image only.
Cole-Parmer Item # RK-78900-36
Provides clean air, after ridding away harmful contaminants
  • Contains a pre-filter and activated carbon filter to clean contaminated air
  • Provides a downward vertical flow of filtered air to protect samples from airborne contamination
  • Unique filter clamping design eliminates bypass leakage outside the cabinet
  • Low airflow alarm warns of insufficient face velocity
  • Meets or exceeds OSHA, ANSI, and other international standards
  • Optional HEPA/ULPA filters are available to capture particulates
  • 3 year warranty

PRODUCT OPTIONS

$4,442.27CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Blower Typeebm-papst centrifugal fan
  • LightsLED & 253.7 nm 15 W UV lamp
  • Exterior Width (in)48
  • Exterior Height (in)35
  • Exterior Depth (in)27
  • Interior Width (in)48
  • Interior Height (in)24
  • Interior Depth (in)26.76
  • Power (VAC)230
  • Power (Hz)50
  • Shipping Weight (lbs)225
  • Shipping Weight (kg)102
  • DescriptionPCR Verticular Laminar Flow Cabinet, 48\"; 230 VAC, 50 Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cord

Key Features

  • Contains a pre-filter and activated carbon filter to clean contaminated air
  • Provides a downward vertical flow of filtered air to protect samples from airborne contamination
  • Unique filter clamping design eliminates bypass leakage outside the cabinet
  • Low airflow alarm warns of insufficient face velocity
  • Meets or exceeds OSHA, ANSI, and other international standards
  • Optional HEPA/ULPA filters are available to capture particulates
  • 3 year warranty

More About this Item

There is no additional ductwork required while using these Ductless Vertical Laminar Flow Benches that rid away with toxic or volatile chemicals, creating a sterile work zone. They provide continuous airflow across work surfaces, in turn, removing contamination and then recycling clean air back into your laboratory. They come in three standard widths, providing safety and energy savings.

Compact design is ideal for limited-space areas in the lab—place the cabinet on a desktop or an existing mobile base stand. Units are shipped fully assembled. Order protective polypropylene spill trays separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat