This item is now discontinued. Please browse similar items

Cole-Parmer Dual Vertical Mini-Gel System Gel Wrap Gasket; 0.5mm, f/28575-00

Representative image only.
Cole-Parmer Item # RK-28575-75
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gel Thickness (mm)0.5
  • Glass Width (in)4.45
  • Glass Width (cm)11.3
  • Glass Height (cm)10
  • DescriptionDual Vertical Mini-Gel System Gel Wrap Gasket; 0.5mm, f/28575-00
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Gel Wrap™ Gaskets seal the glass plate sandwich for quick and easy leakproof gel casting. Gaskets make plate assemblies easy to grip and handle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat