This item is now discontinued. Please browse similar items

Cole-Parmer Essentials Dual-Inlet Bottletop Dispenser, 0.5-5 ML

Representative image only.
Item # RK-25208-39
Save time and increase lab productivity
  • Dual-inlet allows you to rinse and refill your bottle without dismounting the dispenser
  • PFA, PTFE and borosilicate glass components ensure superior chemical compatibility
  • Volume adjustment knob rotates 180° for effortless volume setting
  • Adjustable delivery nozzle allows for flexible angles of dispensing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)0.5
  • Max Volume (mL)5
  • Division (mL)0.1
  • Accuracy±0.6%
  • Reproducibility±0.2%
  • AutoclavableYes
  • Wetted PartsPFA, PTFE, and borosilicate glass
  • DescriptionBottletop Dispenser, 0.5 to 5 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Dual-inlet allows you to rinse and refill your bottle without dismounting the dispenser
  • PFA, PTFE and borosilicate glass components ensure superior chemical compatibility
  • Volume adjustment knob rotates 180° for effortless volume setting
  • Adjustable delivery nozzle allows for flexible angles of dispensing
  • 1 year warranty

More About this Item

The Cole-Parmer dual-inlet bottle top dispensers feature a dual valve technology making it easy to rinse the instrument and refill a bottle without removing the dispenser. The dispensers offer four modes of operation: standard dispensing, purging, dilution/rinsing/second liquid dispensing, and bottle refilling. Borosilicate glass ball & seat valve assembly is 100% spring-free providing for many years of reliable operation with a wide range of harsh chemicals. 360° rotating base provides dispensing from any position

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat