This item is now discontinued. Please browse similar items

Cole-Parmer Drum Spill Deck, 2-Drum; 33 gal

Representative image only.
Cole-Parmer Item # RK-86109-08
Protect your plant from messy drum leaks
  • Modular, locking design allows for multiple drum customization
  • Tough, one-piece polyethylene construction will not rust or corrode
  • Reliably catch incidental leaks with large spill capacity
  • Designed to hold two drums and contain a 33 gallon spill capacity

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyethylene
  • Capacity (Liters)125
  • Capacity (Gal)33
  • Width (in)30 1/2
  • Height (in)57
  • Depth (InchShort)6
  • Width (cm)77.5
  • Height (cm)145
  • Depth (cm)15.3
  • ColorBlack
  • ComplianceNone
  • Shipping Weight (lbs)8
  • DescriptionDrum Spill Deck, 2-Drum; 33 gal

Key Features

  • Modular, locking design allows for multiple drum customization
  • Tough, one-piece polyethylene construction will not rust or corrode
  • Reliably catch incidental leaks with large spill capacity
  • Designed to hold two drums and contain a 33 gallon spill capacity

More About this Item

These Cole-Parmer® drum spill decks are made of an all polyethylene construction to meet a wide range of chemical compatibility needs. Spill decks collect small leaks and spills to create a safer workspace. The modular, locking design enables you to combine more than one drum deck to a create a corner unit or 4-drum unit. The drum deck is light-weight and can be easily be moved to different areas within your plant while giving you the reliability to handle your heaviest drums.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat