Cole-Parmer Digital Colony Counter; 90 to 240 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # RK-14312-00
Individual or multiple plate counting using white or black background
  • Audible count confirmation, adjustable pressure-sensitivity increases flexibility
  • Read individual plates or calculate an average over multiple plates
  • Compatible with felt tip markers for pressure-sensitive counting
  • Energy-saving bright-white, LED light source
  • Antimicrobial coating provides additional protection
  • Connects to a printer or computer to record individual or average plate counts
  • 3 year warranty

$1,010.01CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)90 to 230
  • Width (in)12 13/64
  • Depth (in)11 13/16
  • Height (in)5 33/64
  • Width (cm)31
  • Depth (cm)30
  • Height (cm)14
  • Colony Counter TypeDigital Colony counter
3 Year Warranty

Key Features

  • Audible count confirmation, adjustable pressure-sensitivity increases flexibility
  • Read individual plates or calculate an average over multiple plates
  • Compatible with felt tip markers for pressure-sensitive counting
  • Energy-saving bright-white, LED light source
  • Antimicrobial coating provides additional protection
  • Connects to a printer or computer to record individual or average plate counts
  • 3 year warranty

More About this Item

This colony counter registers a count each time you press a felt tip marker to the petri dish. Cumulative count may be read on the digital display and is confirmed by an audible tone (can be turned on or off). Adjust the pressure required to measure a count—suitable to each user.
Sub-stage illumination is provided by energy-saving, bright LEDs for glare-free observation. Enhance counting of translucent or difficult-to-see colonies with the supplied black background filter. Calculate the average colony count over multiple plates using the averaging function. Count results and statistics, including standard deviation, can be sent directly to a printer or computer using the supplied USB cable. Order the 1.7x and 3x magnification adapters separately for easier viewing of small colonies.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat