This item is now discontinued. We recommend the following as suggested replacements: RK-06525-39

Cole-Parmer Desi-Vac Vacuum Desiccator; 3 L

Representative image only.
Cole-Parmer Item # RK-06525-08
Built-in pump achieves a vacuum of >200" H2O
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Volume (Liters)3
  • Exterior Width (in)6.5
  • Exterior Height (in)7
  • Exterior Depth (in)8.5
  • Exterior Width (cm)16.5
  • Exterior Height (cm)17.8
  • Exterior Depth (cm)21.6
  • MaterialPolycarbonate
  • DescriptionDesi-Vac Vacuum Desiccator; 3 L
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Self-contained polycarbonate containers are ideal for drying, preserving, storing, and shipping samples. Built-in vacuum pump removes air via manual strokes. Rubber O-ring ensures a tight seal and maintains a vacuum of >200" H2O (14.7" Hg) for over 24 hours. Quick-release button allows air back into unit to remove the lid.
Large capacity model 06525-09 features an automatic vacuum pump that removes air and maintains a countinuous vacuum. This unit also includes a sample of desiccant drying packets.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat