This item is now discontinued. Please browse similar items

Cole-Parmer Dark Amber Polypropylene Carboy, 83B Cap, 20 L; 1/Ea

Representative image only.
Cole-Parmer Item # RK-06035-54
Store light sensitive solutions
  • Maximize storage efficiency with rectangular shape
  • Secure grips make lifting, handling, and pouring easy
  • Large metric graduations are certified to ±5% accuracy
  • USP Class VI, FDA-compliant, BPA-free, autoclavable material

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Bottle ColorOpaque
  • AutoclavableYes
  • DescriptionDark Amber PP Carboy, 83B Cap, 20 L; 1/Ea

Key Features

  • Maximize storage efficiency with rectangular shape
  • Secure grips make lifting, handling, and pouring easy
  • Large metric graduations are certified to ±5% accuracy
  • USP Class VI, FDA-compliant, BPA-free, autoclavable material

More About this Item

Recommended autoclaving cycle is 15 PSI for 20 minutes at 121° C, with cap off or placed on top (not screwed in place).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat