Cole-Parmer Essentials Microscope Slide Cover Glasses, 24 x 60 mm, 0.13 to 0.17 mm Thickness

Representative image only.
Cole-Parmer Essentials Item # RK-48511-30
Protect your samples
  • Choose from two thicknesses
  • Constructed of borosilicate glass

PRODUCT OPTIONS

$39.49CAD / Box of 54
Often Bought With…
Cole-Parmer® Essentials Microscope Slides
$403.71 - $610.35CAD / Case of 1440

SPECS & DESCRIPTION

Specifications & Description

  • ThicknessNo. 1 (0.13 to 0.17 mm)
  • SizeRectangular (24 x 60 mm)
  • DescriptionCover glasses, 24 x 60 mm rectangular, 0.13 to 0.17 mm thickness

Key Features

  • Choose from two thicknesses
  • Constructed of borosilicate glass

More About this Item

Choose from two thicknesses: no. 1 (0.13 to 0.17 mm) or no.1.5 (0.16 to 0.19 mm). Cover glasses are made from borosilicate glasses and packaged by the ounce. The cover slips feature extra-white soda-lime glass with very low iron content.

Cover glasses are made from borosilicate glass. Rectangular cover glass is 22 x 60 mm with a thickness of #1 (0.13 to 0.17 mm). Cover glasses are packaged by the ounce; quantity in a box is approximate; 54/Pk.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat