This item is now discontinued. We recommend the following as suggested replacements: RK-78904-00

Cole-Parmer Compound Monocular Microscope, Semi-Plan, 110-220 VAC

Representative image only.
Cole-Parmer Item # RK-48923-01
Excellent optical clarity and resolution at an affordable price
  • LED lighting provides energy-efficient illumination
  • Large, low-profile, rackless stage for smooth x/y movement
  • Limited lifetime warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationMonocular
  • Objectives4x/10x/40x/100x, semi-plan objectives
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions140 x 135 mm
  • Illuminator(s)LED, variable
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompound Monocular Microscope, Semi-Plan, 110-220 VAC
  • WarrantySee Message
Limited Lifetime Warranty

Key Features

  • LED lighting provides energy-efficient illumination
  • Large, low-profile, rackless stage for smooth x/y movement
  • Limited lifetime warranty

More About this Item

Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat