This item is now discontinued. Please browse similar items

Cole-Parmer Compact Stereomicroscope; 20x/40x, 115V

Representative image only.
Cole-Parmer Item # RK-03905-11
Won’t take up a lot of space on your lab bench
  • Adjust head and eyepieces reduce eye strain
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification20x/40x
  • Maximum Magnification40x
  • Head ConfigurationBinocular
  • Working Distance75 mm
  • Objectives2x/4x
  • Eyepiece Diameter (mm)34
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Illuminator(s)Top and bottom
  • Stand TypeStandard
  • Height (InchShort)11
  • Height (cm)27.9
  • Power (VAC)115
  • DescriptionCompact Stereomicroscope; 20x/40x, 115V
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Adjust head and eyepieces reduce eye strain
  • Limited Lifetime Warranty

More About this Item

These compact dual-power stereomicroscopes stand 11'' tall have a working distance of 75 mm. They feature a 45° inclined swivel head with adjustable diopter and interpupillary controls. Heads rotate 360° for front position viewing. Paired objectives are mounted in a revolving turret. Paired 10x widefield eyepieces have a 34-mm OD and accept reticles with 22.8-mm OD. Use optional 15x eyepieces for greater magnifying power. Stereomicroscopes are supported by a cast metal frame with gray enamel finish.
Built-in incident (top) and transmitted (bottom) light sources on all models allow versatile illumination of any sample. Each stereomicroscope is supplied with both frosted glass and reversible black-and-white stage plates and a vinyl dust cover. Include a 6-ft cord with three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat