This item is now discontinued. We recommend the following as suggested replacements: RK-04807-55

Cole-Parmer Ceramic Stirrer, 7" x 7", 120V

Representative image only.
Cole-Parmer Item # RK-04807-35
Compact, space-saving design ideal for any lab
  • Integral ring-stand holder accommodates 1/2'' diameter support rod
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Low Speed (rpm)100
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCeramic Stirrer, 7\" x 7\", 120V
  • Warranty1 Year
1 Year WarrantyCanadian Standards Association

Key Features

  • Integral ring-stand holder accommodates 1/2'' diameter support rod
  • 1 year warranty

More About this Item

Use these compact stirrers for your routine lab work. Units feature a corrosion resistant ceramic top which is easy to clean.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat