Cole-Parmer Carbon Filter, Organics and Solvents

Representative image only.
Cole-Parmer Item # RK-78900-13
A filter for every application
  • Main filter for organic vapors including solvents and hydrocarbon vapors
  • Constructed of granular carbon, providing more surface area and higher capacity

PRODUCT OPTIONS

$366.87CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)18
  • Exterior Height (in)2
  • Exterior Depth (in)18
  • Shipping Weight (lbs)12
  • Shipping Weight (kg)5.4
  • Filter TypeCarbon for organics and solvents
  • DescriptionCarbon Filter, Organics and Solvents

Key Features

  • Main filter for organic vapors including solvents and hydrocarbon vapors
  • Constructed of granular carbon, providing more surface area and higher capacity

More About this Item

Choose from a wide range of filters to remove pollutants. Filters are compatible with the Cole-Parmer range of standard ductless fume hoods

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat