Cole-Parmer Big-Digit Solar Calculator

Representative image only.

Cole-Parmer Big-Digit Solar Calculator

Cole-Parmer | Item: 1730014

Low-cost calculators to meet every need

$27.11CAD / Each

$27.11CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Big Digit Solar Powered Calculator
Over-sized keys and jumbo digits make using easy and reduces errors. Never buy a battery again with this environmentally friendly calculator Performs all arithmetic operations and features memory, precent, and floating decimal point.

1 Year WarrantyConformite Europeenne
Specifications
  • Display Type8 digit LCD
  • Width (in)3 3/8
  • Height (in)2 1/4
  • Depth (in)1/4
  • Width (cm)8.5725
  • Height (cm)5.715
  • Depth (cm)0.635
  • Battery Type1 389 silver oxide (not included)
  • DescriptionBig-Digit Solar Calculator
  • Warranty1 Year
Reviews
Q&A