Cole-Parmer BackSpring® Microcentrifuge Tube with Integrated Cap, 1.5 mL, Sterile; 500/PK

Representative image only.
Cole-Parmer Item # RK-06344-63
Eliminate sore thumbs and repetitive stress on your hand from opening tubes
  • RNase, DNase, and pyrogen free
  • Boil-proof and withstands freezing up to –90 °C
  • Easy-to-read graduations with frosted writing surface
  • Can be spun up to 30,000 g
  • Easy puncture top
  • Autoclavable

PRODUCT OPTIONS

$42.73CAD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g30000
  • SterileYes
  • AutoclavableYes
  • Tube Capacity (mL)1.5
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleBackSpring
  • Cap MaterialPolypropylene (PP)
  • GraduationsYes
  • Packaging500/Pk
  • DescriptionBackSpring Microcentrifuge Tube with Integrated Cap, 1.5 mL, Sterile; 500/Pk

Key Features

  • RNase, DNase, and pyrogen free
  • Boil-proof and withstands freezing up to –90 °C
  • Easy-to-read graduations with frosted writing surface
  • Can be spun up to 30,000 g
  • Easy puncture top
  • Autoclavable

More About this Item

Reduce the stress on your hand due to repeatedly opening and closing microcentrifuge tubes. This unique 1.5-mL tube lets you open it from the back with just one hand, versus the traditional front-open style. Pivot design allows the tube to snap open when pressure is applied to the back of the cap — enabling quick, comfortable opening and closing of the lid. Withstands temperatures from -90 to 121 °C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat