Cole-Parmer Anti-Static Weighing Funnel, PP, Micro; 96/PK

Representative image only.

Cole-Parmer Anti-Static Weighing Funnel, PP, Micro; 96/PK

Cole-Parmer | Item: 0612700

Ensure complete sample transfer

$205.54CAD / Pkg of 96

$205.54CAD / Pkg of 96
Product Description

Key Features

  • Autoclavable
  • 6 month warranty
  • Designed to fit microwell plates
  • 6 month warranty

More About this Item

These disposable polypropylene (PP) weighing funnels are designed to fit in volumetric flasks. One side of the funnel is flattened so you can set the funnel flat on a balance.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

6 Month Warranty
Specifications
  • MaterialPolypropylene (PP)
  • Stem OD (mm)6.21
  • Overall Length (mm)37.62
  • Overall Length (in)1 1/2
  • Fits Flask Size0.1 to 1 mL, microwell plates
  • DescriptionAnti-Static Weighing Funnel, PP, Micro; 96/PK
  • Warranty6 month
Reviews
Q&A