This item is now discontinued. We recommend the following as suggested replacements: RK-36002-00

Cole-Parmer Aluminum Heating Mantle, Analog Control, 50 mL Flask; 120 VAC

Representative image only.
Cole-Parmer Item # RK-37013-00
Heat samples safely, efficiently, and faster
  • Powder-coated aluminum case is cool to the touch and easy to clean
  • Heats to maximum temperature of 842°F (450°C)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)50
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)75
  • Height (in)5.9375
  • Width (in)5.9375
  • Depth (in)6.875
  • Outside Diameter (OD) (in)6.875
  • DescriptionAluminum Heating Mantle, Analog Control, 50 mL Flask; 120 VAC
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Powder-coated aluminum case is cool to the touch and easy to clean
  • Heats to maximum temperature of 842°F (450°C)
  • 1 year warranty

More About this Item

Featuring a built-in power controller with a 1 to 10 scale dial, the electric heating mantles quickly heat liquid samples contained in the round-bottom flasks. A heating element suspended within a ceramic fiber insulating material provides safe heat transfer. Two neon lights indicate “power on” and “heat on.” The mantles handle a wide capacity of round bottom flasks between 50 and 1000 mL.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat