This item is now discontinued. View the direct replacement: RK-04807-55 or browse similar items

Cole-Parmer Advanced Analog Stirrer, 6" x 6", ceramic, 120 VAC

Representative image only.
Cole-Parmer Item # RK-04801-50
Intuitive controls save you time
  • Compact footprint won't take up valuable benchtop or storage space
  • Powerful magnets provide strong stirring action
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialGlass Ceramic
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 3/4
  • Width (in)6 3/4
  • Height (in)4 1/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)10.7
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)50
  • DescriptionAdvanced Analog Stirrer, 6\" x 6\", ceramic, 120 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Compact footprint won't take up valuable benchtop or storage space
  • Powerful magnets provide strong stirring action
  • 3 year warranty

More About this Item

These general-purpose analog stirrers are designed for performance and safety. The space-saving design takes up less space on the bench or in storage. Powerful magnets and motor support speeds up to 2000 rpm and large volume mixing. All models include an integral fitting for attaching a support rod.


Stirrers (04801-50 to -56) feature either magnetically stronger stainless steel or chemically resistant glass ceramic top plate materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat