This item is now discontinued. We recommend the following as suggested replacements: RK-24501-08

Cole-Parmer Adjustable-Volume Pipette, 100 to 1000 uL; Each

Representative image only.
Cole-Parmer Item # RK-21600-18
Excellent accuracy and performance at an economical price
  • Autoclavable tip cone and lower section assembly
  • Tip ejector with blow-out step
  • Individually calibrated in accordance with DIN 12650
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)1000
  • AutoclavableYes
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Increments (µL)10
  • Accuracy (%)±0.80%
  • Reproducibility±0.20%
  • Overall Length (in)11
  • Overall Length (mm)279.4
  • Number Of Channels1
  • Tip EjectorYes
  • DescriptionAdjustable-Volume Pipette, 100 to 1000 uL; Each
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Autoclavable tip cone and lower section assembly
  • Tip ejector with blow-out step
  • Individually calibrated in accordance with DIN 12650
  • 1 year warranty

More About this Item

Ergonomic, lightweight design with soft plunger movement minimizes hand fatigue. Pipets feature streamlined, low-pressure tip ejector for easy access to narrow containers. They facilitate last drop dispensing and reverse pipetting technique with two-stage plunger operation for blow-out. Easy to calibrate and disassemble for routine servicing or autoclaving. Adjustable-volume pipettors feature quick, easy click-stop volume settings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat