Parker Hannifin 8B02N-OA2-BX Compressed-Air Filter, 22 cfm, 1/4" NPT(F)

Representative image only.
Parker Hannifin Mfr # 8B02N-0A2-BX – Item # RK-02917-10
Remove 99. 99% of oil, water, or solid contaminants as small as 0. 01 μm
  • Available in two flow rates: 6 or 22 scfm

PRODUCT OPTIONS

$373.14CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)22
  • Max Pressure (PSI)150
  • Wetted PartsPolycarbonate
  • FilterPolycarbonate
  • Max Temperature (° C)82
  • Max Temperature (° F)180
  • DescriptionCompressed-Air Filter, 22 cfm, 1/4\" NPT(F)

Key Features

  • Available in two flow rates: 6 or 22 scfm

More About this Item

Filters are available in two flow rates: 6 or 22 scfm. A manual drain valve maintains continuous coalescing and draining of liquids. Liquids coalesce from the filter cartridge as rapidly as they enter the filter—filter removes liquids for extended periods without loss of efficiency or flow capac ity. Easily replace exhausted filter tubes without tools. Order replacement filter tubes separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat