Cole-Parmer 80-Place Tube Racks, PP, Fluorescent Colors; 5/PK

Representative image only.
Cole-Parmer Item # RK-44001-51
Securely holds up to 2 mL tubes
  • Available in highly visible fluorescent colors
  • Autoclavable
  • 1 year warranty

$25.49CAD / Pkg of 5

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)11
  • Max Tube Size (mm)26
  • Max Tube Size (mL)2
  • Tubes Held80
  • Length (in)8 57/64
  • Width (in)2 41/64
  • Height (in)1 1/10
  • Length (mm)226
  • Height (mm)28
  • Width (mm)67
  • MaterialPolypropylene(PP)
  • ColorBlue, Green, Orange, Pink, and Yellow
  • Description80-Place Tube Racks, PP, Fluorescent Colors; 5/PK
  • Warranty1 year warranty
1 Year Warranty

Key Features

  • Available in highly visible fluorescent colors
  • Autoclavable
  • 1 year warranty

More About this Item

These fraction collector plate style tube racks hold up to 80, 2 mL tubes. Maximum tube dimension is 11.5 mm. Ideal for a variety of laboratory applications, the polypropylene racks are available in fluorescent blue, green, orange, pink, and yellow. Racks are laid out in 5 rows by 16 colums.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat