This item is now discontinued. Please browse similar items

Cole-Parmer 8-channel controller, wall mounted

Representative image only.
Cole-Parmer Item # RK-30005-35
Ideal for multiple level monitoring and control applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input TypePulse (100mVp-p to 15Vp-p)
  • Display Type4.75\" x 3.5\" backlit LCD
  • Max Power VAC (VAC)264
  • Min Power VAC (VAC)90
  • Max Power VDC (VDC)30
  • Min Power VDC (VDC)8
  • Control Output 14-20mA
  • Control Output 24-20mA
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)90
  • Min Operating RH (%)0
  • EnclosureNEMA 1, powder-coated steel
  • Description8-channel controller, wall mounted
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These easy-to-use multichannel controllers accept 4-20 mA, MODBUS, and flowmeter pulse inputs and display them on a large backlit LCD screen. The main screen displays all the inputs in both numeric and bargraph format and its individual screens display detailed information about each input. These models are suitable for all general-purpose monitoring and controlling applications such as flow, level, pressure, temperature and vibration. The MODBUS RTU feature makes these units ideal for SCADA applications.

These controllers have excellent graphical display and interface with large bargraph display to quickly help spot trends or problems. There are screens which show Input State, Flow Meter Input Values, as well as a detailed numeric screens for each input, advanced operational features without all the programming required by a PLC.

The display is readable in direct sunlight and the on-screen set-up is easy to configure with intuitive menus and detailed screens. Programming and data logging PC-based software comes with the controller.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat