Cole-Parmer 50/100 Percent Isopropyl Alcohol Hydrometer

Representative image only.
Cole-Parmer Item # RK-08299-73
  • NIST Traceable
  • Metal Ballast
  • Individually Serialized
  • Temperature standardization of 20°C
  • 5 year warranty

PRODUCT OPTIONS

$77.50CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")11 1/5
  • Hydrometer FormPlain
  • Alcohol Range (Min) (%)50
  • Alcohol Range (Max) (%)100
  • Division0.01
  • Accuracy±1%
  • Length (mm)285
  • Description 50/100 Percent Isopropyl Alcohol Hydrometer
  • Warranty5 years
5 Year Warranty

Key Features

  • NIST Traceable
  • Metal Ballast
  • Individually Serialized
  • Temperature standardization of 20°C
  • 5 year warranty

More About this Item

For determining proof of alcohol percent, all hydrometers are made according to the Bureau of Internal Revenue, US Treasure Department. The tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618094100

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat