Cole-Parmer Essentials Aluminum Crimped-Walled Weighing Dishes with Tab, 43 mm dia, 20 mL; 100/PK

Representative image only.
Cole-Parmer Essentials Item # RK-01018-51
Crimpled walled with side finger tab handle
  • Disposable

PRODUCT OPTIONS

$41.25CAD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Accessory TypeWeighing Dish
  • Capacity (mL)20
  • MaterialAluminum
  • Height (in)1/2
  • Depth (in)1/2
  • Diameter (in)1 45/64
  • Diameter (mm)43
  • DescriptionAluminum Crimped-Walled Weighing Dishes with Tab, 43 mm dia, 20 mL; 100/PK

Key Features

  • Disposable

More About this Item

Crimped sides for rigidity, sturdy gauge for heavy duty use. Large tab for sample numbers, flat bottom to improve sample handling, sides are angled for easy seperation. No oil residue, no vinyl coating to create contamination problems. Smooth bottom and may be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat