Foxx Life Sciences 392-1001-CP Carboy, HDPE, 83 mm Cap, Round, 20 L

Representative image only.
Mfr # 392-1001-OEM – Item # RK-06059-70
Secure grips make lifting, filling, and pouring easy
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free

$630.61CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)20
  • Capacity (Gal)5.25
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size80 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • Special Features
  • Overall Height (in)20 1/4
  • Overall Height (cm)51.4
  • DescriptionStorage Carboy, HDPE, 83 mm Cap, Round, 20 L

Includes

Easy-open polypropylene (PP) cap.

Key Features

  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free

More About this Item

The easy-to-grip round HDPE storage carboy allows you to securely hold the carboy while lifting, filling, and pouring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat