Cole-Parmer Battery-Operated Psychrometer, Farenheit Scale, 0 to 120°F, 10 to 100% RH

Representative image only.
Cole-Parmer Item # RK-03312-21
A completely portable instrument which indicates wet and dry bulb temperatures for relative humidity and dew point measurements
  • Greater than 1% accuracy for RH determination
  • Greater than 1/4% accuracy on thermometers
  • 1000 readings on 3 «D» cells
  • Variable intensity and built-in illumination
  • Requires no whirling or special technique
  • Meets federal specification GG-P-725B, Type III, Style B
  • Farenheit Scale
  • 1 year warranty

PRODUCT OPTIONS

$413.65CAD / Each

$290.26 - $397.82CAD / Each

for an additional
$290.26CAD / Each
for an additional
$397.82CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)0
  • Max Temperature (° F)120
  • Temperature Accuracy±0.3°F (±0.2°C) over entire range
  • Temperature Resolution
  • Wet BulbYes
  • Battery3 D (not included)
  • Height (in)4 1/2
  • Width (in)10
  • Depth (in)2
  • DescriptionBattery-Operated Psychrometer, Farenheit Scale, 0 to 120°F, 10 to 100% RH
  • Warranty1 year
1 Year Warranty

Key Features

  • Greater than 1% accuracy for RH determination
  • Greater than 1/4% accuracy on thermometers
  • 1000 readings on 3 «D» cells
  • Variable intensity and built-in illumination
  • Requires no whirling or special technique
  • Meets federal specification GG-P-725B, Type III, Style B
  • Farenheit Scale
  • 1 year warranty

More About this Item

Psychrometers measure relative humidity without agitation. To use, turn on the fan and let it run for 1-1/2 to 2 minutes. Then, subtract wet bulb reading from dry bulb reading and use the included slide rule and tables to calculate the RH. The fan is powered by three size D batteries (order separately). This operation, when compared to the conventional sling psychrometers, affords a safer, convenient, and more accurate method of RH determination.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat