This item is now discontinued. Please browse similar items

Cole-Parmer 1412-CP Vacuum Filtration Assembly, .45 um PES; 15 mL

Representative image only.
Cole-Parmer Item # RK-06062-86
Pre-sterilized filtration systems for every application
  • Gamma sterilized to reduce the risk of contamination
  • Made with a low protein binding and surfactant-free PES membrane
  • Available in three membrane pore size options for an assortment of applications

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)40
  • Housing MaterialPolystyrene
  • Capacity (mL)15
  • SterileYes
  • DescriptionVacuum Filtration Assembly, .45 um PES; 15 mL

Key Features

  • Gamma sterilized to reduce the risk of contamination
  • Made with a low protein binding and surfactant-free PES membrane
  • Available in three membrane pore size options for an assortment of applications

More About this Item

The centrifuge tube filtration systems include the upper funnel and a 15- or 50-mL centrifuge tube. This allows for filtration directly into the centrifuge tube, reducing the risk of spills by eliminating unnecessary fluid transfer. These capacities are available in in 0.1 um, 0.2 um, and 0.45 pore sizes.
These systems can be used in conjunction with the optional pedestal or cradle ring to create a hands-free filtration system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat