CELLTREAT Scientific Products 229257 Bacteriological/Milk Pipette, 1.1 mL, Bulk Packed, Sterile; 500/Cs

Representative image only.
CELLTREAT Scientific Products Mfr # 229257 – Item # RK-34567-72
Meet APHA requirements for Standard Methods and ASTM E1043-00(2010)
  • Comply with Standards Methods for Examination of Dairy Products and ASTM Standard Specification for Pipets, Milk and Cream Examination
  • Choose from individually or bulk wrapped, in 1.1- or 2.2-mL sizes
  • All pipettes have been gamma irradiated for sterilization
  • Clear polystyrene construction is durable, disposable, and easily seen through for accurate readings

PRODUCT OPTIONS

$346.98CAD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)1100
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)1.1
  • Max Dispensing (mL)1.1
  • Graduation Interval0.5, 1.0, 1.1 mL
  • Tip StyleStandard
  • Body MaterialPolystyrene
  • Wetted MatterialPolystyrene
  • Color CodePurple
  • Package Of50 bulk packed per bag
  • DescriptionBacteriological/Milk Pipet, 1.1 mL, Bulk Packed, Sterile; 500/Cs
Sterile

Key Features

  • Comply with Standards Methods for Examination of Dairy Products and ASTM Standard Specification for Pipets, Milk and Cream Examination
  • Choose from individually or bulk wrapped, in 1.1- or 2.2-mL sizes
  • All pipettes have been gamma irradiated for sterilization
  • Clear polystyrene construction is durable, disposable, and easily seen through for accurate readings

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat