This item is now discontinued. We recommend the following as suggested replacements: RK-04577-46

Carver 3888.1NE0 Hydraulic Press Test System, Automatic, 115 VAC, 60 Hz

Representative image only.
Carver Mfr # 3888.1PL0 – Item # RK-59620-30
Test the physical limits of your sample – systems are ideal for a wide range of applications including material research and quality control
  • Compact design efficiently uses your laboratory bench space
  • Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Ram Stroke (in)6
  • Ram Stroke (cm)15.25
  • Min Daylight Opening (in)3/4
  • Max Daylight Opening (in)17
  • Min Daylight Opening (cm)1.9
  • Max Daylight Opening (cm)43
  • Max Clamp Force (lbs)30000
  • Max Clamp Force (tons)15
  • Platen IncludedNone
  • Height (in)40
  • Depth (in)20
  • Width (in)35
  • Height (cm)102
  • Depth (cm)51
  • Width (cm)89
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionHydraulic Press Test System, Automatic, 115 VAC, 60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compact design efficiently uses your laboratory bench space
  • Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
  • 1 year warranty

More About this Item

These heavy-duty systems handle a wide range of laboratory quality and performance applications such as compression, flexural, or shear strength; flow and color dispersion; and material research using ceramics, composites, construction materials, resins, and more. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. The base has holes for permanent bench mounting and for optional permanent bench mounting.

Automatic Hydraulic Presses feature a touch-screen interface allowing you to select auto or manual mode, and units in lb, US tons, metric tons, or kg. Scroll through menu to enter parameters for pressure, pump speed, and dwell time. Presses feature audible/visual alarms and proximity switch for adjustable slowdown position. Requires two-hand operation for maximum safety.


What's included: a power cord and oil.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat