Microscope Camera Adapter for Canon SLR/DSLR, 2X

Representative image only.
Item # RK-78905-01
Easily connect your microscope to a camera
  • Magnification power of 2X
  • Metal construction
  • Works on monocular (eye tube), binocular (eye tube) or trinocular photo/video port
  • Compatible with Canon SLR and DSLR cameras
  • Mounting sizes on microscope side are 23.2 mm, 30 mm andor 30.5 mm
  • T-mount connection standard at 23.2 mm
  • 1 year warranty

PRODUCT OPTIONS

$176.44CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification2X
  • System RequirementsCompatible with Canon SLR/DSLR cameras
  • SizeMicroscope Mounting Size: 23.2, 30, 30.5 mm
  • DescriptionMicroscope Camera Adapter for Canon SLR/DSLR, 2X
  • Warranty1 Year
1 Year Warranty

Includes

Two adapters for converting 23.2 mm to 30 mm and 30.5 mm.

Key Features

  • Magnification power of 2X
  • Metal construction
  • Works on monocular (eye tube), binocular (eye tube) or trinocular photo/video port
  • Compatible with Canon SLR and DSLR cameras
  • Mounting sizes on microscope side are 23.2 mm, 30 mm andor 30.5 mm
  • T-mount connection standard at 23.2 mm
  • 1 year warranty

More About this Item

AmScope microscope camera adapters are designed to connect a Nikon or Canon SLR/DSLR camera to your microscope for image capture. With two adapters included, it offers three microscope mounting sizes, 23.2 mm, 30 mm, and 30.5 mm, fitting most compound and stereo microscopes. Camera and microscopes sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat