BYK-Gardner CC-6801 Ergonomic Color/Gloss Meter; 45/0 Color Geometry, 60 Gloss Geometry

Representative image only.
BYK-Gardner Mfr # CC-6801 – Item # RK-59720-02
Precise measurements in a single, portable device
  • Color and 60° gloss measurement in one
  • Simple data transfer to Excel
  • Innovative LED technology
  • 2 year warranty

PRODUCT OPTIONS

$21,400.99CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Light SourceLED
  • Wavelength(s) (nm)Spectral range: 400 to 700 nm
  • Data Logging200 standards, 999 samples
  • OutputRS-232
  • Battery4 AA (included)
  • Length (in)7
  • Width (in)3 3/4
  • Height (in)3 1/4
  • Length (cm)17.8
  • Width (cm)9.5
  • Height (cm)8.3
  • RangeColor geometry: 45/0; Gloss geometry: 60°
  • DescriptionErgonomic Color and Gloss Meter; 45°/0° Color Geometry, 60° Gloss Geometry
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Color and 60° gloss measurement in one
  • Simple data transfer to Excel
  • Innovative LED technology
  • 2 year warranty

More About this Item

Use the color kits to measure the exact colors of plastics, textiles, foodstuffs, and other products for quality assurance. Ideal for quick pass/fail decisions in production.

Model 59720-02 is great for use measuring color on curved surfaces.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat