Burrell Shaker, 4 Flask, 115VAC, 60Hz

Representative image only.
Burrell Mfr # 075-775-04-19 – Item # RK-51100-01
Shaker simulates back and forth action of human wrist
  • Adjustment lever lets you choose the action from a gentle swirl to aggressive agitation
  • Two "flask-holding" configurations are available to suit your needs
  • Top platform holds flasks (up to 500 mL) and specimen jars
  • Overload protection turns off shaker in event of a malfunction
  • 1 year warranty

PRODUCT OPTIONS

$6,522.70CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)385
  • Platform Flask Capacity4
  • Power (VAC)115
  • DescriptionShaker, 4 Flask, 115VAC, 60Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Adjustment lever lets you choose the action from a gentle swirl to aggressive agitation
  • Two "flask-holding" configurations are available to suit your needs
  • Top platform holds flasks (up to 500 mL) and specimen jars
  • Overload protection turns off shaker in event of a malfunction
  • 1 year warranty

More About this Item

These wrist-action shakers duplicate the swirling action of hand mixing. Choose from a gentle swirl to aggressive agitation simply by increasing the angle of movement from 1 to 15 degrees. The shakers are designed to operate at 385 oscillations per minute ±10%. Built in timer can be set for continuous shaking or from 0 to 60 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat