Burrell 075-775-12-39 Wrist-Action Shaker, 12 Flask, 230VAC, 50Hz

Representative image only.
Burrell Mfr # 075-775-12-36 – Item # RK-51100-35
Shaker simulates the back and forth action of the human wrist
  • Adjustment lever lets you choose the action from a gentle swirl to aggressive agitation simply by increasing the angle of movement from 1 to 15 degrees.
  • Two "flask-holding" configurations are available to suit your needs: models with side arm capacity only or models with side arm and top platform capacity.
  • Top platform holds flasks (up to 500 mL), and specimen jars.
  • Overload protection turns off shaker in the event of a malfunction.
  • Built in timer can be set for continuous shaking or from 0 to 60 minutes.

PRODUCT OPTIONS

$4,263.25CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle0 to 18°
  • Min Speed (rpm)416
  • Max Speed (rpm)416
  • Platform Length (in)17
  • Platform Width (in)15.3125
  • Platform Length (cm)43.2
  • Platform Width (cm)38.9
  • Width (in)43
  • Height (in)12.5
  • Depth (in)15.3125
  • Width (cm)109.22
  • Height (cm)31.75
  • Depth (cm)38.89375
  • Max Operating Temperature (° F)98
  • Max Operating Temperature (° C)37
  • TimerYes
  • Timer Range0 to 60 minutes
  • Power (VAC)230
  • Power (Hz)50 Hz
  • DescriptionWrist-Action Shaker, 12 Flask, 230VAC, 50Hz

Includes

All shakers include a pair of side arm shafts, finger clamps, and 7-ft cord with U.S. standard plug. Models with a top platform also include a set of 10 platform clamps.

Key Features

  • Adjustment lever lets you choose the action from a gentle swirl to aggressive agitation simply by increasing the angle of movement from 1 to 15 degrees.
  • Two "flask-holding" configurations are available to suit your needs: models with side arm capacity only or models with side arm and top platform capacity.
  • Top platform holds flasks (up to 500 mL), and specimen jars.
  • Overload protection turns off shaker in the event of a malfunction.
  • Built in timer can be set for continuous shaking or from 0 to 60 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat