This item is now discontinued. We recommend the following as suggested replacements: RK-06286-57

Burkle 5393-5500 Disposable Sampling Pipette, HDPE, 500 mm L; 100 mL

Representative image only.
Burkle Mfr # 5393-5500 – Item # RK-06043-28
Quickly take all-layer and target point samples with one sampler
  • Efficiently take samples of low-viscosity liquids
  • Produced and packaged according to cleanroom ISO Class 7
  • Constructed of durable HDPE for robust applications
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • SterileNo
  • Volume (mL)100
  • ColorWhite
  • Diameter (in)0.83
  • Length (in)19.7
  • Length (cm)50
  • Diameter (cm)2.1
  • DescriptionDisposable sampling pipette, HDPE, 500 mm L; 100 mL
  • Warranty15 Months
15 Month Warranty

Key Features

  • Efficiently take samples of low-viscosity liquids
  • Produced and packaged according to cleanroom ISO Class 7
  • Constructed of durable HDPE for robust applications
  • 15 month warranty

More About this Item

DispoPipette disposable industrial pipette samplers are ideal for taking samples of low-viscosity liquids from carboys, drums, or tanks. Obtain all-layer samples when the sampler is inserted into the liquids while open and target point samples when the sampler is inserted while closed. With two opening sizes (2.5 and 5.5 mm) for sampling liquids of different viscosities. Available in two volume options, 100 and 200 mL, as well as nonsterilized or presterilized via gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat