This item is now discontinued. We recommend the following as suggested replacements: RK-06286-50

Burkle 5378-1030 Disposable plastic scraper, PS, white, sterile; 200 mm x 80 mm

Representative image only.
Burkle Mfr # 5378-1030 – Item # RK-06042-68
Easily remove stuck on food and residue
  • Constructed of polystyrene for great durability
  • Cleanroom class 7 (10,000) produced and individually packaged
  • Disposable scrapers are ideal for food and pharmaceutical applications
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)7 29/32
  • Width (in)3 1/10
  • Overall Length (cm)20
  • Width (cm)8
  • MaterialPolystyrene
  • SterileYes
  • DescriptionDisposable plastic scraper, Polystyrene, white, sterile; 10/pk
  • Warranty15 month
15 Month Warranty

Key Features

  • Constructed of polystyrene for great durability
  • Cleanroom class 7 (10,000) produced and individually packaged
  • Disposable scrapers are ideal for food and pharmaceutical applications
  • 15 month warranty

More About this Item

These disposable scrapers are available in two color options, white and blue, for easy identification. Sterile as well as non-sterile options are available, items 06042-68 and 06042-81 are both sterilized by gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat