This item is now discontinued. Please browse similar items

Burkle 5378-0014 Disposable Sampling Scoop with Cover, PS, FDA Compliant, White; 250 mL

Representative image only.
Burkle Mfr # 5378-0014 – Item # RK-06042-44
EU and FDA compliant to safely handle food samples
  • Suitable for food-grade applications
  • Individually packaged in easy-to-open bags
  • Produced and assembled according to cleanroom ISO Class 7
  • Transparent cover safeguards against possible contamination and spillage
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Overall Length (in)9 1/4
  • Overall Length (cm)23.5
  • MaterialPolystyrene
  • SterileNo
  • DescriptionDisposable Sampling Scoop with Cover, PS, FDA Compliant, White; 250 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Suitable for food-grade applications
  • Individually packaged in easy-to-open bags
  • Produced and assembled according to cleanroom ISO Class 7
  • Transparent cover safeguards against possible contamination and spillage
  • 15 month warranty

More About this Item

These scoops are ideal for sampling powders, granulates, and pastes. A transparent cover, available on some scoops, safeguards against possible contamination and spillage. Specially designed handle allows scoops to stand horizontally, while an angled front edge prevents samples from falling out. The scoops come in seven size options and are available nonsterilized or presterilized via gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat