This item is now discontinued. We recommend the following as suggested replacements: RK-06700-63

Burkle 5371-0100 Food Scoop, SS; 100 mL

Representative image only.
Burkle Mfr # 5371-0100 – Item # RK-06042-26
Avoid residue collection with the crevice free design
  • Constructed of 304 Stainless Steel
  • Smooth surface ideal for food sampling
  • Autoclavable up to 121°C
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)3.5
  • Capacity (mL)100
  • Overall Length (in)4 45/64
  • Width (in)2 2/5
  • Overall Length (cm)12
  • Width (cm)6
  • MaterialStainless Steel
  • DescriptionFood scoop, SS; 100 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Constructed of 304 Stainless Steel
  • Smooth surface ideal for food sampling
  • Autoclavable up to 121°C
  • 15 month warranty

More About this Item

These stainless steel food scoops feature a seamless connection of the scoop to the hollow handle. This allows for the elimination of crevices and edges, and along with the highly polishes surfaces, makes these scoops ideal for sampling of powders and granules within the food industry. The handles feature a suspension eyelet for easy storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat