This item is now discontinued. Please browse similar items

Burkle 5365-7000 Immersion Cylinder, Nickel-Plated Brass, 75 mm; 1000 mL

Representative image only.
Burkle Mfr # 5365-7000 – Item # RK-06042-25
Ideal for point sampling of liquids
  • Suitable for Explosion Categories IIA, IIB, and IIC
  • Tested for use in Ex protection zone 0
  • Screw-off top makes cleaning easy
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNickel-plated brass
  • Sample Volume1000 mL
  • Length (in)17.25
  • Diameter (in)3
  • Length (cm)43.8
  • Diameter (cm)7.5
  • DescriptionImmersion Cylinder, Nickel-Plated Brass, 75 mm; 1000 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Suitable for Explosion Categories IIA, IIB, and IIC
  • Tested for use in Ex protection zone 0
  • Screw-off top makes cleaning easy
  • 15 month warranty

More About this Item

The immersion cylinder, constructed of non-spark producing nickel-plated brass, is ideal for point sampling of crude oil, liquid mineral oil products, fuels, special and test fuels, fuel oils, petroleum, and liquid lubricants in Explosion Categories IIA, IIB, and IIC. Two cables are required for point sampling—a bearer cable and hauling cable. The hauling cable is used to open and close the valve to capture the desired sample. The bearer cable is used to lower and retrieve the cylinder. The immersion cylinder can also be used for soil sampling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat