This item is now discontinued. We recommend the following as suggested replacements: RK-06286-43

Burkle 5321-0300 Powder/granular sampling lance, SS, 385 mm insertion depth; 150 mL

Representative image only.
Burkle Mfr # 5321-0300 – Item # RK-06041-62
Quickly sample powders and granules from bags or casks
  • Constructed of 316L stainless steel—ideal for food and pharma applications
  • Suitable for steam sterilization up to 250°F (121°C)
  • No-hassle maintenance-free sampler
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316L Stainless Steel
  • Volume (mL)150
  • Length (in)18.9
  • Diameter (in)1.1
  • Length (cm)48
  • Diameter (cm)2.8
  • DescriptionPowder/Granular Sampling Lance, SS, 385 mm Insertion; 150 mL
  • Warranty15 Months
15 Month Warranty

Key Features

  • Constructed of 316L stainless steel—ideal for food and pharma applications
  • Suitable for steam sterilization up to 250°F (121°C)
  • No-hassle maintenance-free sampler
  • 15 month warranty

More About this Item

Sampler model 06041-62 is a universal powder and granule sampler initially developed for milk powder samples, and conforms to the standards of DIN and IDF (International Dairy Federation). This unit features a semi-circular profile lance with an insertion depth of 15.2" (38.5 cm) and sample volume of 150 mL.
Sampler models 06041-85 and -86 feature a slender, pointed tip that can be inserted easily and deeply to take a 50-mL sample. One-piece construction without edges or groves offers easy cleaning. The sample can be filled directly into the sampling bag from the outlet end. Both models come with a clamp and 100 polyethylene bags (120 x 170 mm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat