This item is now discontinued. We recommend the following as suggested replacements: RK-06286-14

Burkle 5318-0145 Zone Sampling Lance, Aluminum/PA, 8 openings, one chamber; 770 mL capacity

Representative image only.
Burkle Mfr # 5318-0145 – Item # RK-06041-54
Reliably sample various bulk goods, powders, and granulates for different sampling tasks
  • Efficient sampling made possible with the smallest gap possible between the inner and outer tube
  • Constructed of ultrapure materials for a durable design
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminium
  • Volume (mL)770
  • Length (in)57
  • Diameter (in)1.5
  • Diameter (cm)3.8
  • Length (cm)145
  • DescriptionZone sampling lance, aluminum/PA, 8 openings with one chamber, 145 cm length; 770 mL capacity
  • Warranty15 Months
15 Month Warranty

Key Features

  • Efficient sampling made possible with the smallest gap possible between the inner and outer tube
  • Constructed of ultrapure materials for a durable design
  • 15 month warranty

More About this Item

These maintenance-free samplers allow for collection from the finest powders to large grains. They are suitable for sampling from all layers of the container, providing an accurate representation of the contents. These samplers come in different lengths, with single or multiple chambers and openings, and made of different material options for all different sampling methods. The 55 cm long samplers are suitable for sacks; the 85 cm long samplers are ideal for barrels, tubs, and mixed containers; and the 150 cm long samplers are appropriate for big bags, silos, and tanks.
Aluminum spiral samplers provide accurate representation of samples at each layer within the container. These are ideal for precise zone sampling as the spiral arrangement of the 8 openings open one after the other, from the lowest opening to the highest. The bottom of the sampler is filled first and then those above it in sequence are filled until the entire sampler is filled. These samplers are made of anodized aluminum with a PA tip, and feature one chamber with 8 openings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat