This item is now discontinued. We recommend the following as suggested replacements: RK-06286-32

Burkle 5307-2055 Small powder sampling lance tube, manual pointed plunger, 55 cm x 25 mm

Representative image only.
Burkle Mfr # 5307-2055 – Item # RK-06041-09
Easily sample powders or granules at targeted depths
  • Constructed of 316L stainless steel
  • Quickly empty the sample without having to disassemble the sampler
  • Autoclavable up to 121°C for 20 minutes
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Diameter (in)1
  • Length (in)21.7
  • Length (cm)55
  • Diameter (cm)2.5
  • DescriptionSampling Lance Tube, manual pointed plunger; 55 cm x 25 mm
  • Warranty15 Months
15 Month Warranty

Key Features

  • Constructed of 316L stainless steel
  • Quickly empty the sample without having to disassemble the sampler
  • Autoclavable up to 121°C for 20 minutes
  • 15 month warranty

More About this Item

These powder and granulate samplers are designed to take a target point sample at the position within the sample material that has precisely been determined. The sampler is closed when it is inserted into the sample material, opened when it reaches the target point, and closed again once the sample is obtained.
The stainless steel microsamplers without heads, models 06041-06 through 06041-13, are ideal for sampling small quantities of powder. These samplers will accept interchangeable heads, allowing you to sample different volumes. The 12 mm diameter samplers will accept heads capable of sampling volumes of 0.2, 0.5, or 1 mL. The 25 mm diameter samplers will accept heads that can sample volumes of 2, 5, or 10 mL. Samplers and heads are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat