This item is now discontinued. Please browse similar items

Burkle 0318-0250 Sample bottle, LDPE, 40 mm cap, transparent; 250 mL

Representative image only.
Burkle Mfr # 0318-0250 – Item # RK-06040-15
Quickly collect samples with this all-in-one sampler and collection bottle
  • Easily identify samples with translucent LDPE material
  • Collection bottle for core samplers
  • Leakproof design for safe collection of samples
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8.45
  • MaterialLow Density Polyethyene (LDPE)
  • Bottle ColorTranslucent
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.4
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • DescriptionSample bottle for Core Samplers, LDPE; 250 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Easily identify samples with translucent LDPE material
  • Collection bottle for core samplers
  • Leakproof design for safe collection of samples
  • 15 month warranty

More About this Item

The 250-mL sampling collection bottle screws directly onto the threads of the core samplers, 06041-63 and 06041-64. The collection bottle screws directly onto the threads of the core sampler, and has a 31-mm neck inner diameter and 40-mm thread diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat