BriskHeat TBWH051-020 Samox Insulated Heating Tape Leads On Opposite Ends, 2' x 1/2" , 156 Watts, 120 V

Representative image only.
BriskHeat Mfr # TBWH051-020 – Item # RK-03115-20
Flexible, multipurpose, direct-contact heaters are ideal for use on conductive surfaces. The 120 VAC tapes include a 120 VAC two-prong plug. Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.
  • Maximum exposure temperature of 1400°F (760°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

PRODUCT OPTIONS

$284.36CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (watts)156
  • Width (in)1/2
  • Length (ft)2
  • DescriptionSamox Insulated Heating Tape Leads On Opposite Ends, 2' x 1/2\" , 156 Watts, 120 V
  • Warranty1 year
1 Year Warranty

Key Features

  • Maximum exposure temperature of 1400°F (760°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

Resistance wires are double insulated with braided SAMOX yarns, then knit into flat tapes. SAMOX fabric also covers tapes to provide extra protection against abrasion. Tapes include ties at each end.

These high-temperature heating tapes are made of resistance wires that are insulated with braided fiberglass knitted into a flat tape and covered with heavy fiberglass fabric.

The 240 VAC tapes with an opposite-end lead configuration are supplied with bare leads.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat