BriskHeat TBIH-171-060 Fibrox Insulated Heating Tape Leads On Opposite Ends, 6' x 1-3/4" , 624 Watts, 120 V

Representative image only.
BriskHeat Mfr # TBIH-171-060 – Item # RK-03107-60
Flexible, multipurpose, direct-contact heaters are ideal for use on conductive surfaces
  • Maximum exposure temperature of 900°F (482°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

PRODUCT OPTIONS

$648.29CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)900
  • Max Temperature (° C)482
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (watts)624
  • Width (in)1 3/4
  • Length (ft)6
  • DescriptionFibrox Insulated Heating Tape Leads On Opposite Ends, 6' x 1-3/4\" , 624 Watts, 120 V
  • Warranty1 year
1 Year Warranty

Key Features

  • Maximum exposure temperature of 900°F (482°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

These high-temperature heating tapes are made of resistance wires that are insulated with braided fiberglass knitted into a flat tape and covered with heavy fiberglass fabric.

The 120 VAC tapes with an opposite-end lead configuration are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat