This item is now discontinued. Please browse similar items

BriskHeat SRL12362PADJB Silicone Heating Blanket with Controller, 50-425F, 12x36 Size, 240 Volt, 1080 Watt

Representative image only.
BriskHeat Mfr # SRL12362PADJB – Item # RK-36002-19
Rugged, moisture / chemical resistant flexible heaters provide uniform heat distribution across large surface areas
  • Maximum exposure temperature of 425°F (218°C)
  • Easy-to-apply industrial strength pressure sensitive adhesive backing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)425
  • Max Temperature (° C)218
  • Min Temperature50;10
  • Plug TypeUS Standard
  • Power (VAC)240
  • Power (Hz)50-60
  • Power (amps)4.5
  • Power (watts)1080
  • Width (in)12
  • Length (in)36
  • Lead Length (in)72
  • DescriptionSilicone Heating Blanket with Controller, 50-425F, 12x36 Size, 240 Volt, 1080 Watt
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Maximum exposure temperature of 425°F (218°C)
  • Easy-to-apply industrial strength pressure sensitive adhesive backing
  • 1 year warranty

More About this Item

These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process control heating applications.

Blanket with Control offers extra convenience and functionality with its included adjustable thermostat control. Models for metal surfaces can be adjusted between 50 to 425°F. No additional control is necessary

The unique grounded heating element is laminated between two layers of extra strong 20mil fiberglass reinforced silicone rubber. Heaters for metal surfaces have faster heat-up rates due to the 2.5 watts /in2 power density.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat