BriskHeat FFSL81-18 Speedtrace Extreme Heating Cable, 8 Watts/ft, 120V, 18ft with Plug

Representative image only.
BriskHeat Mfr # FFSL81-18 – Item # RK-36115-42
Ideal for freeze protection and thawing: metal or plastic pipes and valves
  • Suitable for temperatures down to: -40°F (-40°C)
  • Easy-to-install: pre-assembled with power cord and plug
  • Automatically adjusts heat output based on surface and ambient temperature
  • No temperature controller is required
  • Safe to overlap the cable and insulate
  • 1 year warranty

PRODUCT OPTIONS

$120.08CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)150
  • Max Temperature (° C)65
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50
  • Length (ft)18
  • Lead Length (in)30
  • DescriptionSpeedtrace Extreme Heating Cable, 8 Watts/ft, 120V, 18ft with Plug
  • Warranty1 year
1 Year WarrantyUL Listed.

Key Features

  • Suitable for temperatures down to: -40°F (-40°C)
  • Easy-to-install: pre-assembled with power cord and plug
  • Automatically adjusts heat output based on surface and ambient temperature
  • No temperature controller is required
  • Safe to overlap the cable and insulate
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat