This item is now discontinued. Please browse similar items

Brennan ERGL-8V2-4PYBK Ergonomic Two-Shelf Truck, 30 x 60", 2400 lbs Cap

Representative image only.
Brennan Mfr # EGRL-3060-8PYBK – Item # RK-47355-72
Easily transport large-volume objects
  • Reduces wrist strain while allowing one-handed operation
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)30
  • Shelf Width (in)60
  • Shelf Length (cm)76.2
  • Shelf Width (cm)152.4
  • Number of Shelves2
  • Capacity (lbs)2400
  • Capacity (kg)1089
  • DescriptionErgonomic Two-Shelf Truck, 30 x 60\", 2400 lbs Cap
  • Warranty3 Months
3 Month Warranty

Key Features

  • Reduces wrist strain while allowing one-handed operation
  • 3 month warranty

More About this Item

Both shelves have a 1 ½” lip that ensures containment of liquids or safety of equipment during transport. Top shelf is 35”H. The 2 swivel and 2 rigid casters with non-marking polyurethane wheels provide the best combination of reduced rolling resistance and quiet operation. Wheel brakes on swivel casters are standard. All-welded construction with heavy 12 gauge shelves, these units ship fully assembled.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat