BrandTech VITLAB® Scoop with Flat Bottom, HDPE, 1250 mL, 4000mm long

Representative image only.
BrandTech Mfr # 40793 – Item # RK-06282-40
Facilitates easy transfer of granulates
  • Can stand horizontal
  • Easy to grip handle
  • Good chemical resistance
  • 6 month warranty

PRODUCT OPTIONS

$46.41CAD / Each

BUY MORE & SAVE

  • 1-5$46.41CAD / Each
  • 6-29$41.77CAD / Each
  • 30-119$39.45CAD / Each
  • 120+$37.13CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)42.2
  • Capacity (mL)1250
  • Overall Length (in)15 3/4;9
  • Width (in)6 1/2
  • Handle Length (in)5 1/2
  • Overall Length (cm)22.86;40
  • Width (cm)16.51
  • Handle Length (cm)13.97
  • Handle Length (ft)0.458
  • MaterialHigh-density polyethylene
  • SterileNo
  • DescriptionScoop with Flat Bottom, HDPE, 1250 mL, 400mm long
  • Warranty6 month
6 Month Warranty

Key Features

  • Can stand horizontal
  • Easy to grip handle
  • Good chemical resistance
  • 6 month warranty

More About this Item

These durable plastic scoops are light weigh and easy to handle. Flat bottom surface design allows easy scooping off even surfaces, Food safe per ED Directive No. 10/2011.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat