BRAND Macro Polymethyl Methacrylate (PMMA, acrylic) Cuvettes; 100/PK

Representative image only.
Mfr # 759081D – Item # RK-06343-56
Mold-cavity matched for consistency
  • Superior results in the extended visible spectrum (=300 nm)
  • Expanded polystyrene packaging to preserve optical quality

PRODUCT OPTIONS

$53.04CAD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Min Capacity (mL)2.5
  • Max Capacity (mL)4.5
  • MaterialMethacrylate
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • DescriptionMacro Methacrylate (PMMA) Cuvette, 100/pack

Key Features

  • Superior results in the extended visible spectrum (=300 nm)
  • Expanded polystyrene packaging to preserve optical quality

More About this Item

Each and every BRAND cuvette benefits from their over quarter century of experience in precision cuvette molding to the most exacting standards for reproducible results. Cuvettes have 10 mm optical pathlength, and are available in macro (2.5 mL =- 4.5 mL) and semi-micro (1.5 mL - 3.0 mL) sizes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat