This item is now discontinued. Please browse similar items

BrandTech 722055 Sample Cup with Lid for Coulter Counter®, PS, 20 mL; 1000/PK

Representative image only.
BrandTech Mfr # 722055 – Item # RK-06101-37
Designed to fit common analyzers
  • Clear polystyrene sample cups provide quick and acurate analysis
  • For Coulter Counter® analyzers
  • 20 mL capacity
  • 32 mm top dia

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)20
  • MaterialPolystyrene
  • ColorClear
  • Compatible WithCoulter Counter® analyzer
  • Height (mm)56
  • DescriptionSample Cup with Lid for Coulter Counter®, PS, 20 mL; 1000/PK

Includes

Lids.

Key Features

  • Clear polystyrene sample cups provide quick and acurate analysis
  • For Coulter Counter® analyzers
  • 20 mL capacity
  • 32 mm top dia

More About this Item

Lids are made of polyethylene and provide a snug fit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat