This item is now discontinued. Please browse similar items

Boekel Scientific 134800 Static-Free Desiccator, 3.2 cu ft, 2 adjustable shelves

Representative image only.
Boekel Scientific Mfr # 134800 – Item # RK-24000-00
Protect your equipment from electrostatic discharge
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Volume (cu ft)3.2
  • Chamber Volume (Liters)91
  • Interior Width (in)19.125
  • Interior Height (in)9.5
  • Interior Depth (in)18.875
  • Interior Width (cm)48.6
  • Interior Height (cm)24.1
  • Interior Depth (cm)47.94
  • Exterior Width (in)21.75
  • Exterior Height (in)12
  • Exterior Depth (in)21
  • Exterior Width (cm)55.2
  • Exterior Height (cm)30.5
  • Exterior Depth (cm)53.3
  • MaterialGlass, Stainless Steel
  • ColorClear
  • DescriptionStatic-Free Desiccator, 3.2 cu ft, 2 adjustable shelves
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Safely store instruments that are sensitive to electrostatic discharges. Sturdy stainless steel and glass construction prevents the static buildup inherent to plastic desiccators. The inner glass surfaces of the desiccator are coated with a transparent, static dissipative polyester film.
Desiccators also come with a grounding plug to prevent static discharge when indoor humidity levels fall below 40%. Adjustable shelves (two included) prevent wasted space inside desiccator. Valve lets you adjust gas flow. Both models accept 1¼4" ID tubing. Model 24000-00 has 12 shelf levels; model 24000-10 has 28 shelf levels.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat